ROTAVISC Viscometer, ROTATEMP lo-vi Package
Catalog # IKAA10014007
Supplier: IKA
New Product
Specifications
- Range:6000000 mPas
- Description:Viscometer ROTATEMP lo-vi package, CH-plug
- Seq:2
- Sample volume:600 ml
- Display:TFT
- Operating temperature:−100...300 °C
- W×D×H:351×372×629 mm
Specifications
About this item
The ROTATEMP lo-vi package is the ideal solution for precise and reliable viscosity measurement of difficult-to-measure, highly viscous samples.
Fast, precise and reproducible results
- The combination of ROTAVISC viscometer and ROTATEMP high-temperature system simplifies the viscosity measurement of difficult-to-measure, highly viscous samples
- Simple operation and space-saving
- The complete system is supplied ready for connection
- With its space-saving design, it fits easily into any laboratory
Optimum compatibility and automation: ROTAVISC and ROTATEMP are compatible with the labworldsoft® laboratory software, which makes it easy to automate, control and document your measurement results.
Delivery:
Package includes ROTAVISC lo-vi control S000, ROTASTAND, ROTATEMP, SP set-1 and PT 100.8.