Powerful digital hotplate stirrer, equipped with a 177,8 mm square ceramic plate, designed to deliver precise temperature control, advanced stirring, improved safety features, and ease of use.
Advanced heating plate technology ensures temperature homogeneity and stability up to 550 °C
- Precise thermoregulation of the medium with PT100/PT1000 probe (±1 °C) and VTF Digital Thermoregulator (±0,5 °C)
- Thermoregulation ranges from room temperature to 350 °C with external PT100 and PT1000 probes
- Brushless motor ensuring power and resistance over time
- Stirs up to 15 L volume (H₂O) from 100 up to 1500 min⁻¹
- SpeedServo™ counter reaction technology maintains the speed constant as viscosity changes
- The robust 177,8 mm ceramic top offers exceptional chemical and scratch resistance and it is easy to clean with a simple wipe-down
- A 'Hot Surface' warning message is displayed when the temperature exceeds 50 °C, even when inactive
Brushless motor for consistent stirring performance. You can rely on the AREC 7 Digital for challenging laboratory reactions. The robust brushless motor offers long-lasting performance and efficient stirring of up to 15 L at speeds ranging from 100 to 1500 min⁻¹. This makes it ideal for applications at both low and high speeds. The SpeedServo™ counter reaction technology maintains constant speed even when the viscosity of the medium changes, providing optimal stirring performance at all times.
Safe and easy-to-use, the AREC 7 Digital ceramic hotplate stirrer prioritises operator safety and durability. A ‘Hot Surface’ warning message is displayed when the temperature exceeds 50 °C, even when the heating function is inactive. Thanks to the extremely bright and easy-to-read digital display you can constantly monitor the temperature and the stirring speed and set them with the highest precision, by turning the handy knob.
The inclination of the front panel has been carefully designed to optimise the user experience for all the lab users and to read the values shown on the digital displays. The hotplate stirrer AREC 7 Digital offers a highly compact and low-profile design for outstanding comfort over the bench and inside the laboratory hood.
Rugged and durable over time, the robust structure and the resistant 177,8 mm square ceramic plate offer exceptional chemical resistance and are easy to clean with a simple wipe-down. This combination ensures long-lasting product quality, making the AREC 7 Digital ideal for laboratories requiring demanding applications.
Housing material: Aluminium body, technopolymer enclosure
Stirring volume: 15 L
Stirring speed range: 100 to 1500 min⁻¹
Motor: Brushless
Torque compensation: SpeedServo™
Temperature setting resolution: 1 °C
External temperature sensor connection: PT100, PT1000, VTF
Thermoregulation range: Ambient...350 °C
Hot top warning system: On Display (when the temperature is above 50 °C)
- Catalog No:
- VELPF20500681
- VELPSB20500681
- VELPSA20500681
- VELPSC20500681
- Plate material:
- Ceramic
- Ceramic
- Ceramic
- Ceramic
- Plate dimensions:
- 180×180 mm
- 180×180 mm
- 180×180 mm
- 180×180 mm
- W×D×H:
- 200×340×100 mm
- 200×340×100 mm
- 200×340×100 mm
- 200×340×100 mm
- Temperature range:
- Ambient...550 °C
- Ambient...550 °C
- Ambient...550 °C
- Ambient...550 °C
- Power input/output:
- 800 W
- 800 W
- 800 W
- 800 W
- Weight:
- 3,5 kg
- 3,5 kg
- 3,5 kg
- 3,5 kg