Order Entry
Switzerland
ContactUsLinkComponent
Cooled incubators, ICP series
Supplier:  MEMMERT
Certificates
undefined
Cooled incubators, ICP series
Supplier:  MEMMERT

Specifications

  • Catalog No:
  • 390-0614
  • 390-0613
  • 390-0617
  • 390-0615
  • Model:
  • ICP260
  • ICP110
  • ICP750
  • ICP450
  • Temperature fluctuation (time):
  • ≤±0,1 °C @ 37 °C
  • ≤±0,1 °C @ 37 °C
  • ≤±0,1 °C @ 37 °C
  • ≤±0,1 °C @ 37 °C
  • Temperature variation (spatial):
  • ≤±0,2 °C @ 37 °C
  • ≤±0,2 °C @ 37 °C
  • ≤±0,2 °C @ 37 °C
  • ≤±0,2 °C @ 37 °C
  • Temperature range:
  • −12…+60 °C
  • −12…+60 °C
  • −12…+60 °C
  • −12…+60 °C
  • Capacity:
  • 256 L
  • 108 L
  • 749 L
  • 449 L
  • Convection type:
  • Compressor cooling and heating elements
  • Compressor cooling and heating elements
  • Compressor cooling and heating elements
  • Compressor cooling and heating elements
  • Weight:
  • 153 kg
  • 109 kg
  • 249 kg
  • 217 kg
  • Shelves supplied (max.):
  • 0 (9)
  • 0 (5)
  • 0 (14)
  • 0 (8)
  • Max. load per shelf:
  • 20 kg
  • 20 kg
  • 30 kg
  • 30 kg
  • Int. W×D×H:
  • 640×500×800 mm
  • 560×400×480 mm
  • 1040×600×1200 mm
  • 1040×600×720 mm
  • Ext. W×D×H:
  • 824×684×1552 mm
  • 745×584×1233 mm
  • 1224×784×1950 mm
  • 1224×784×1613 mm
  • Power consumption:
  • 700 W
  • 500 W
  • 1200 W
  • 750 W

Specifications

Related Information

Stainless steel grids

Product Information

Frequently Bought Together