Laboratory jack
160×130 mm, 7 kg, 60 - 250 mm, Dark blue, Adjusting wheel
Codice catalogo HECH42011010
Nome del fornitore: GLASWARENFABRIK KARL HECHT
Vai a
Product Details & Documents
This lab jack is made of powder-coated aluminioum alloy.
- High quality and stability
- Height manually adjustable
Specifiche
- Max. static load capacity:7 kg
- Plate size:160×130 mm
- With:Adjusting wheel
- Working height:60 - 250 mm
- Colour:Dark blue
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



