Filter paper for breweries
Filter papers used in beverage industries. Available in plain and folded form.
Grade MN 620: Used to efficiently decarbonate beer.
Grade MN 321 (nitrogen-free) and 614: Used for malt analysis.
Grade MN 960: Used in beverage industries for filtration of wines, fruit juices.
Filter papers used in beverage industries. Available in plain and folded form.
Grade MN 620: Used to efficiently decarbonate beer.
Grade MN 321 (nitrogen-free) and 614: Used for malt analysis.
Grade MN 960: Used in beverage industries for filtration of wines, fruit juices.
- Catalog No:
- MANA410005
- MANA410007
- MANA410009
- MANA410011
- MANA410012
- MANA410015
- MANA410018
- MANA410024
- MANA427005
- MANA427007
- MANA427009
- MANA427011
- MANA427012
- MANA427015
- MANA427018
- MANA427024
- MANA427032
- MANA441009
- MANA441011
- MANA441012
- MANA441015
- MANA441018
- MANA441024
- MANA441032
- MANA527005
- MANA527007
- MANA527009
- MANA527011
- MANA527012
- MANA527015
- MANA527018
- 515-9760
- 515-9761
- MANA541009
- MANA541011
- MANA541012
- MANA541015
- MANA541018
- MANA541024
- MANA541032
- MANA562015
- MANA562018
- MANA562024
- MANA562027
- MANA562032
- MANA562038
- MANA562040
- MANA562045
- MANA562050
- Grade:
- MN 321
- MN 321
- MN 321
- MN 321
- MN 321
- MN 321
- MN 321
- MN 321
- MN 614
- MN 614
- MN 614
- MN 614
- MN 614
- MN 614
- MN 614
- MN 614
- MN 614
- MN 620
- MN 620
- MN 620
- MN 620
- MN 620
- MN 620
- MN 620
- MN 614
- MN 614
- MN 614
- MN 614
- MN 614
- MN 614
- MN 614
- MN 614
- MN 614
- MN 620
- MN 620
- MN 620
- MN 620
- MN 620
- MN 620
- MN 620
- MN 960
- MN 960
- MN 960
- MN 960
- MN 960
- MN 960
- MN 960
- MN 960
- MN 960
- Weight:
- 85 g/m²
- 85 g/m²
- 85 g/m²
- 85 g/m²
- 85 g/m²
- 85 g/m²
- 85 g/m²
- 85 g/m²
- 75 g/m²
- 75 g/m²
- 75 g/m²
- 75 g/m²
- 75 g/m²
- 75 g/m²
- 75 g/m²
- 75 g/m²
- 75 g/m²
- 75 g/m²
- 75 g/m²
- 75 g/m²
- 75 g/m²
- 75 g/m²
- 75 g/m²
- 75 g/m²
- 75 g/m²
- 75 g/m²
- 75 g/m²
- 75 g/m²
- 75 g/m²
- 75 g/m²
- 75 g/m²
- 75 g/m²
- 75 g/m²
- 75 g/m²
- 75 g/m²
- 75 g/m²
- 75 g/m²
- 75 g/m²
- 75 g/m²
- 75 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
- Thickness:
- 0,23 mm
- 0,23 mm
- 0,23 mm
- 0,23 mm
- 0,23 mm
- 0,23 mm
- 0,23 mm
- 0,23 mm
- 0,25 mm
- 0,25 mm
- 0,25 mm
- 0,25 mm
- 0,25 mm
- 0,25 mm
- 0,25 mm
- 0,25 mm
- 0,25 mm
- 0,26 mm
- 0,26 mm
- 0,26 mm
- 0,26 mm
- 0,26 mm
- 0,26 mm
- 0,26 mm
- 0,25 mm
- 0,25 mm
- 0,25 mm
- 0,25 mm
- 0,25 mm
- 0,25 mm
- 0,25 mm
- 0,25 mm
- 0,25 mm
- 0,26 mm
- 0,26 mm
- 0,26 mm
- 0,26 mm
- 0,26 mm
- 0,26 mm
- 0,26 mm
- 0,45 mm
- 0,45 mm
- 0,45 mm
- 0,45 mm
- 0,45 mm
- 0,45 mm
- 0,45 mm
- 0,45 mm
- 0,45 mm
- Filtration speed:
- 5 s
- 5 s
- 5 s
- 5 s
- 5 s
- 5 s
- 5 s
- 5 s
- 25 s
- 25 s
- 25 s
- 25 s
- 25 s
- 25 s
- 25 s
- 25 s
- 25 s
- 25 s
- 25 s
- 25 s
- 25 s
- 25 s
- 25 s
- 25 s
- 25 s
- 25 s
- 25 s
- 25 s
- 25 s
- 25 s
- 25 s
- 25 s
- 25 s
- 25 s
- 25 s
- 25 s
- 25 s
- 25 s
- 25 s
- 25 s
- 14 s
- 14 s
- 14 s
- 14 s
- 14 s
- 14 s
- 14 s
- 14 s
- 14 s
Product Family Options
Plain filters
- GradeSize
Specifications
Cat. No.MANA410005GradeMN 321Weight85 g/m²Thickness0,23 mmFiltration speed5 sSpecifications
Cat. No.MANA410007GradeMN 321Weight85 g/m²Thickness0,23 mmFiltration speed5 sSpecifications
Cat. No.MANA410009GradeMN 321Weight85 g/m²Thickness0,23 mmFiltration speed5 sSpecifications
Cat. No.MANA410011GradeMN 321Weight85 g/m²Thickness0,23 mmFiltration speed5 sSpecifications
Cat. No.MANA410012GradeMN 321Weight85 g/m²Thickness0,23 mmFiltration speed5 sSpecifications
Cat. No.MANA410015GradeMN 321Weight85 g/m²Thickness0,23 mmFiltration speed5 sSpecifications
Cat. No.MANA410018GradeMN 321Weight85 g/m²Thickness0,23 mmFiltration speed5 sSpecifications
Cat. No.MANA410024GradeMN 321Weight85 g/m²Thickness0,23 mmFiltration speed5 sSpecifications
Cat. No.MANA427005GradeMN 614Weight75 g/m²Thickness0,25 mmFiltration speed25 sSpecifications
Cat. No.MANA427007GradeMN 614Weight75 g/m²Thickness0,25 mmFiltration speed25 sSpecifications
Cat. No.MANA427009GradeMN 614Weight75 g/m²Thickness0,25 mmFiltration speed25 sSpecifications
Cat. No.MANA427011GradeMN 614Weight75 g/m²Thickness0,25 mmFiltration speed25 sSpecifications
Cat. No.MANA427012GradeMN 614Weight75 g/m²Thickness0,25 mmFiltration speed25 sSpecifications
Cat. No.MANA427015GradeMN 614Weight75 g/m²Thickness0,25 mmFiltration speed25 sSpecifications
Cat. No.MANA427018GradeMN 614Weight75 g/m²Thickness0,25 mmFiltration speed25 sSpecifications
Cat. No.MANA427024GradeMN 614Weight75 g/m²Thickness0,25 mmFiltration speed25 sSpecifications
Cat. No.MANA427032GradeMN 614Weight75 g/m²Thickness0,25 mmFiltration speed25 sSpecifications
Cat. No.MANA441009GradeMN 620Weight75 g/m²Thickness0,26 mmFiltration speed25 sSpecifications
Cat. No.MANA441011GradeMN 620Weight75 g/m²Thickness0,26 mmFiltration speed25 sSpecifications
Cat. No.MANA441012GradeMN 620Weight75 g/m²Thickness0,26 mmFiltration speed25 sSpecifications
Cat. No.MANA441015GradeMN 620Weight75 g/m²Thickness0,26 mmFiltration speed25 sSpecifications
Cat. No.MANA441018GradeMN 620Weight75 g/m²Thickness0,26 mmFiltration speed25 sSpecifications
Cat. No.MANA441024GradeMN 620Weight75 g/m²Thickness0,26 mmFiltration speed25 sSpecifications
Cat. No.MANA441032GradeMN 620Weight75 g/m²Thickness0,26 mmFiltration speed25 s
Folded filters
- GradeSize
Specifications
Cat. No.MANA527005GradeMN 614Weight75 g/m²Thickness0,25 mmFiltration speed25 sSpecifications
Cat. No.MANA527007GradeMN 614Weight75 g/m²Thickness0,25 mmFiltration speed25 sSpecifications
Cat. No.MANA527009GradeMN 614Weight75 g/m²Thickness0,25 mmFiltration speed25 sSpecifications
Cat. No.MANA527011GradeMN 614Weight75 g/m²Thickness0,25 mmFiltration speed25 sSpecifications
Cat. No.MANA527012GradeMN 614Weight75 g/m²Thickness0,25 mmFiltration speed25 sSpecifications
Cat. No.MANA527015GradeMN 614Weight75 g/m²Thickness0,25 mmFiltration speed25 sSpecifications
Cat. No.MANA527018GradeMN 614Weight75 g/m²Thickness0,25 mmFiltration speed25 sSpecifications
Cat. No.515-9760GradeMN 614Weight75 g/m²Thickness0,25 mmFiltration speed25 sSpecifications
Cat. No.515-9761GradeMN 614Weight75 g/m²Thickness0,25 mmFiltration speed25 sSpecifications
Cat. No.MANA541009GradeMN 620Weight75 g/m²Thickness0,26 mmFiltration speed25 sSpecifications
Cat. No.MANA541011GradeMN 620Weight75 g/m²Thickness0,26 mmFiltration speed25 sSpecifications
Cat. No.MANA541012GradeMN 620Weight75 g/m²Thickness0,26 mmFiltration speed25 sSpecifications
Cat. No.MANA541015GradeMN 620Weight75 g/m²Thickness0,26 mmFiltration speed25 sSpecifications
Cat. No.MANA541018GradeMN 620Weight75 g/m²Thickness0,26 mmFiltration speed25 sSpecifications
Cat. No.MANA541024GradeMN 620Weight75 g/m²Thickness0,26 mmFiltration speed25 sSpecifications
Cat. No.MANA541032GradeMN 620Weight75 g/m²Thickness0,26 mmFiltration speed25 sSpecifications
Cat. No.MANA562015GradeMN 960Weight180 g/m²Thickness0,45 mmFiltration speed14 sSpecifications
Cat. No.MANA562018GradeMN 960Weight180 g/m²Thickness0,45 mmFiltration speed14 sSpecifications
Cat. No.MANA562024GradeMN 960Weight180 g/m²Thickness0,45 mmFiltration speed14 sSpecifications
Cat. No.MANA562027GradeMN 960Weight180 g/m²Thickness0,45 mmFiltration speed14 sSpecifications
Cat. No.MANA562032GradeMN 960Weight180 g/m²Thickness0,45 mmFiltration speed14 sSpecifications
Cat. No.MANA562038GradeMN 960Weight180 g/m²Thickness0,45 mmFiltration speed14 sSpecifications
Cat. No.MANA562040GradeMN 960Weight180 g/m²Thickness0,45 mmFiltration speed14 sSpecifications
Cat. No.MANA562045GradeMN 960Weight180 g/m²Thickness0,45 mmFiltration speed14 sSpecifications
Cat. No.MANA562050GradeMN 960Weight180 g/m²Thickness0,45 mmFiltration speed14 s
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



