- W×D×H ext.:600×630×1817 mm
- Capacity:205 + 55 l
- Description:Combined refrigerator/freezer, silver colour coated steel, CBNPesf 3613, with right interchangeable door hinges
- Seq:01
- Model:CBPesf 3613 Comfort Biofresh
- Cat. No.:LIEBCBPESF3613
- Alarm:optical and acoustical
- Defrost:automatic - fridge compartment, manual - freezer compartment
- Display:LED temperature display, internal analog
- Fans:Fan in refrigerator
- Material:Steel
- Shelves/drawers:8 glass with plastic frame shelves (refrigerator), 3 glass drawers (freezer)
- Specifications:Stainless steel slimline door handle with integrated opening mechanism
- Energy class:A++
- Pk:1
These combined fridge freezers with BioFresh and NoFrost offers more interior capacity for food storage, economy and energy efficiency.
- Quiet operation, ease-of-use and exceptional design
- Comfort GlassLine door pockets with bottles
- MagicEye behind the door, with electronic control and LED temperature display
- High-performance power cooling system
- LED ceiling lighting
- Rod handles with opening mechanism and interchangeable door hinges
These freezers feature stainless steel door with SmartSteel and aluminium door handle with integrated opening mechanism. The NoFrost system provides rapid, fan-assisted, frost-free freezing for the safe, longterm storage of food. With the SmartFrost technology, ice build-up is greatly reduced. This makes defrosting rarely necessary. The interior walls of the freezer compartment are smooth and easy to clean. Freezer drawers and glass shelves made of safety glass can be removed easily. The BioFresh safes pull out on smooth-running telescopic rails and can easily be removed once the door is open to an angle of 90°
Accurate and independent temperature control of the fridge and freezer compartments is facilitated by DuoCooling: two separately adjustable cooling circuits. There is no air exchange between the fridge and freezer compartment, so that odours cannot be transferred and the stored food is prevented from drying out.
In the BioFresh compartments food retains its healthy vitamins, aroma and appetising appearance significantly longer than in a conventional fridge. Through its advanced technology the temperature is accurately kept at just above 0 °C.