VWR® VisiScope® 100, Upright Microscopes
Supplier: VWR Collection
Certificates
About this item
Educational microscopes for transmitted light observations in routine applications.
- Coated eyepieces, anti-fungus objectives
- Focusing mechanism with limit stop
- Efficient and energy saving LED
- Die-cast frame with high stability and ergonomy
Conforms EUP 205/32/EC.
Certifications: Conform EUP 205/32/EC. Achromatic DIN objectives.
Delivery: Supplied ready to use with eyepieces, objectives, dust cover and manual.
Specifications
- Catalog No:
- 630-1554
- 630-1553
- 630-1552
- 630-1551
- 630-1550
- 630-2642
- Model:
- BL124
- BL114
- ML124
- ML114
- ML103
- ML114
- Observation method:
- Brightfield
- Brightfield
- Brightfield
- Brightfield
- Brightfield
- Brightfield
- Head:
- 30° inclined, 360° rotating
- 30° inclined, 360° rotating
- 30° inclined, 360° rotating
- 30° inclined, 360° rotating
- 30° inclined, 360° rotating
- 30° inclined, 360° rotating
- Eyepieces:
- WF 10×/18 mm, high eyepoint, secured by screw
- WF 10×/18 mm, high eyepoint, secured by screw
- WF 10×/18 mm, high eyepoint, secured by screw
- WF 10×/18 mm, high eyepoint, secured by screw
- WF 10×/18 mm, high eyepoint, secured by screw
- WF 10×/18 mm
- Nosepiece:
- Quadruple
- Quadruple
- Quadruple
- Quadruple
- Quadruple
- Quadruple
- Objectives:
- Achromatic HC 4×, 10×, 40×, 100×
- Achromatic HC 4×, 10×, 40×, 60×
- Achromatic HC 4×, 10×, 40×, 100×
- Achromatic HC 4×, 10×, 40×, 60×
- Achromatic HC 4×, 10×, 40×
- 4×, 10×, 40×, 60×
- Stage:
- Double layer stage, 125×116 mm (70×30 movement)
- Double layer stage, 125×116 mm (70×30 movement)
- Double layer stage, 125×116 mm (70×30 movement)
- Double layer stage, 125×116 mm (70×30 movement)
- Fixed, 130×120 mm
- Double layer stage, 125×116 mm (76×30 movement)
- Condenser:
- Abbe N.A. 1,2, pre-centered, focusable, with iris diaphragm
- Abbe N.A. 1,2, pre-centered, focusable, with iris diaphragm
- Abbe N.A. 1,2, pre-centered, focusable, with iris diaphragm
- Abbe N.A. 1,2, pre-centered, focusable, with iris diaphragm
- Abbe N.A. 0,65, pre-centered with iris diaphragm
- Abbe N.A. 1,2, pre-centered
- Focusing system:
- Coaxial coarse and fine knobs
- Coaxial coarse and fine knobs
- Coaxial coarse and fine knobs
- Coaxial coarse and fine knobs
- Coaxial coarse and fine knobs
- Coaxial coarse and fine knobs
- Illumination:
- LED (1 W)
- LED (1 W)
- LED (1 W)
- LED (1 W)
- LED (1 W)
- LED (1 W)
- W×D×H:
- 170×210×350 mm
- 170×210×350 mm
- 170×210×350 mm
- 170×210×350 mm
- 170×210×350 mm
- 170×210×350 mm
- Weight:
- 4 kg
- 4 kg
- 4 kg
- 4 kg
- 4 kg
- 4 kg
Specifications
Related Information
Eyepieces
Product Information
Frequently Bought Together