Order Entry
Switzerland
ContactUsLinkComponent
VWR® Traceable®, Infrared Thermometer
VWR® Traceable®, Infrared Thermometer
Catalog # 620-1924
Supplier:  VWR Collection
undefined
VWR® Traceable®, Infrared Thermometer
Catalog # 620-1924
Supplier:  VWR Collection

Specifications

  • Range:
    (IR) −60…+550; (K) −64…+1400 °C
  • Resolution:
    0,1 °C
  • Weight:
    255 g
  • W×D×H:
    178×95×50 mm
  • Accuracy:
    ±2,0% or 2,0 °C
  • Pk:
    1

Specifications

About this item

This dual-laser (IR) digital thermometer with (K) probe is suitable for non invasive measurements in food, life sciences, pharmaceuticals, petroleum products, cleanrooms, electronics and on-site applications.

  • Field of view is 12:1 (the spot size is 50 mm at 0,60 metres)
  • Readings on any type of surface: Solids, semi-solids and liquids
  • Maximum/minimum features for viewing at any time, display of the average of all readings and of the difference between two readings
  • Audible, user-settable, high and low alarms signal out of range conditions
  • User-adjustable emissivity from 0,1 to 1,00 in increments of 0,01

W×D×H: 178×95×50 mm

Weight: 255 g

Traceability to NIST.

Delivery information: Supplied with Traceable® certificate of calibration provided by NIST from an ISO 17025 laboratory accredited by A2LA, K-type probe and two AAA batteries.