Order Entry
Switzerland
ContactUsLinkComponent
Swabs in tubes
Swabs in tubes
Catalog # KIMA23117
Swabs in tubes
Catalog # KIMA23117

Specifications

  • Ø:
    12 mm
  • Description:
    Swab in tube with label and plastic stick
  • Length:
    140 mm
  • Material:
    PP
  • Seq:
    01
  • Pk:
    100

Specifications

About this item

Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904