Order Entry
Switzerland
ContactUsLinkComponent
Capillary columns, Elite-1ht for autosystem
Capillary columns, Elite-1ht for autosystem
Catalog # PERCN9316269
Supplier:  PerkinElmer
Capillary columns, Elite-1ht for autosystem
Catalog # PERCN9316269
Supplier:  PerkinElmer

Specifications

  • Column Format:
    Capillary
  • Film thickness:
    0,10 µm
  • Ø int.:
    0,25 mm
  • Length:
    30 m
  • Seq:
    03
  • Phase:
    Elite-1ht
  • Pk:
    1

Specifications

About this item

The Elite-1ht columns are 100% dimethyl polysiloxane and come in a variety of sizes.