Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Accessories for laboratory glassware washers

Accessories for laboratory glassware washers

Accessories for laboratory glassware washers
Supplier:  LABCONCO
Certificates
Accessories for laboratory glassware washers
Accessories for laboratory glassware washers

27 Options Available Below

Product Details & Documents

Documents

Product Family Options

Product Information

  • Availability
    Price
  • LBCP4595200
    16 pipet insert, 1 ml - 50 ml pipets. Includes two 1,25" mounting spindles and PVC coated holder.
    16 pipet insert, 1 ml - 50 ml pipets. Includes two 1,25" mounting spindles and PVC coated holder.
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

  • LBCP4575400
    24 Pipette insert
    24 Pipette insert
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

  • LBCP4494200
    8 pipet insert, 304 stainless steel, 1 ml - 10 ml pipets, includes one 1,25" mounting spindles
    8 pipet insert, 304 stainless steel, 1 ml - 10 ml pipets, includes one 1,25" mounting spindles
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

  • LBCP4589201
    BOD bottle insert, type 304 stainless steel, capacity 18 bottles, 70×70 mm grid size.
    BOD bottle insert, type 304 stainless steel, capacity 18 bottles, 70×70 mm grid size.
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

  • LBCP4501500
    Bottom door seal
    Bottom door seal
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

  • LBCP4542100
    Bulk tube insert, stainless steel 304, holds up to 600 tubes (13 mm each) or 244 tubes(20 mm each), 530×210×110 mm, 2,3 kg
    Bulk tube insert, stainless steel 304, holds up to 600 tubes (13 mm each) or 244 tubes(20 mm each), 530×210×110 mm, 2,3 kg
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

  • LBCP1965600
    Clove port clamp
    Clove port clamp
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

  • LBCP4483100
    Corner seal
    Corner seal
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

  • LBCP4573700
    Culture tube insert 15 - 18 mm
    Culture tube insert 15 - 18 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

  • LBCP4573800
    Culture tube insert 20 - 24 mm
    Culture tube insert 20 - 24 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

  • LBCP4488500
    Door seal
    Door seal
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

  • LBCP1488800
    Drain hose clamp, stainless steel
    Drain hose clamp, stainless steel
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

  • LBCP4401801
    Insert, 32 pin, stainless steel 304, 490×220×200 mm 1,1 kg
    Insert, 32 pin, stainless steel 304, 490×220×200 mm 1,1 kg
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

  • LBCP4587500
    Liquid detergent dispenser kit for glassware washers, 4,5 kg
    Liquid detergent dispenser kit for glassware washers, 4,5 kg
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

  • LBCP4588500
    Lower standard open racks and spindle racks constructed of type 304 stainless steel, 540×530×90 mm, 4,5 kg.
    Lower standard open racks and spindle racks constructed of type 304 stainless steel, 540×530×90 mm, 4,5 kg.
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

  • LBCP4522200
    Neutralising acid rinse, 1 L
    Neutralising acid rinse, 1 L
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

  • LBCP4422100
    Non-foaming powder detergent, LabSolutions™, large pail,12,5 kg, 400 loads
    Non-foaming powder detergent, LabSolutions™, large pail,12,5 kg, 400 loads
    Log in for availability
    Log in for availability
    1 * 12,5 kg
    1 * 12,5 kg

  • LBCP4591601
    Petridish insert, stainless steel 304, 490×200×130 mm, 0,9 kg
    Petridish insert, stainless steel 304, 490×200×130 mm, 0,9 kg
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

  • LBCP4401901
    Retainer top, stainless steel 304, 470×200×100, 0,7 kg
    Retainer top, stainless steel 304, 470×200×100, 0,7 kg
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

  • LBCP5077700
    Solenoid valve
    Solenoid valve
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

  • LBCP4595400
    Stand for washer
    Stand for washer
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

  • LBCP4668500
    Upper spindle rack with slide rails
    Upper spindle rack with slide rails
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

  • LBCP4542500
    Utensil holder, stainless steel type 304, 273×104,9×168,4 mm, 1,6 kg
    Utensil holder, stainless steel type 304, 273×104,9×168,4 mm, 1,6 kg
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

  • LBCP4571201
    Wash arm assembly (Middle)
    Wash arm assembly (Middle)
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

  • LBCP4571200
    Wash arm assembly (T and B)
    Wash arm assembly (T and B)
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

  • LBCP4574600
    Cylinder insert graduated
    Cylinder insert graduated
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

  • Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.