Filter papers, medium fast and fast
Supplier: GLASWARENFABRIK KARL HECHT
About this item
Folded filter papers are suitable for the analysis of fats (due to low ether-soluble residue).
- Filter paper sheets/folded papers are smooth and medium fast
- Filter paper circles are grained and fast
Certifications: According to DIN 53137
2 Options Available Below
Product Details & Documents
Folded filter papers are suitable for the analysis of fats (due to low ether-soluble residue).
- Filter paper sheets/folded papers are smooth and medium fast
- Filter paper circles are grained and fast
Certifications: According to DIN 53137
Specifications for Product Family
Specifications
- Catalog No:
- HECH41250045
- HECH41255018
- Weight:
- 70 g/m²
- 75 g/m²
- Thickness:
- 0,15 mm
- 0,20 mm
- Filtration speed:
- 20 s
- 10 - 12 s
Specifications
Product Family Options
Sheets
Product Information
- SizeAvailabilityPrice
- Specifications:
More
Specifications
Cat. No.HECH41250045Weight70 g/m²Thickness0,15 mmFiltration speed20 s
Circles
Product Information
- SizeAvailabilityPrice
- Specifications:
More
Specifications
Cat. No.HECH41255018Weight75 g/m²Thickness0,20 mmFiltration speed10 - 12 s
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



