Order Entry
Switzerland
Orders LinkContactUsLinkComponent
ACM craft tools | Avantor

ACM craft tools

Supplier:   SWANN MORTON
ACM craft tools
Supplier:  SWANN MORTON
Certificates
ACM craft tools

18 Options Available Below

Product Details & Documents

The ACM tool set is presented in a resilient blue carry case and contains a comprehensive range of 13 precision ground carbon steel blades manufactured to a high surgical quality.

Also including three handle variations the set can be used for general cutting applications including the trimming of light and medium weight materials, precision trimming, stencilling, scoring and etching as well as corner cuts, deburring, stripping and gasket cutting making this set extremely versatile.

ACM No. 1 handle - for light duty applications
A light duty craft knife designed to assist with smaller cutting projects on soft or lightweight material.
Suitable blades: No. 7 / 10 / 11 / 16 / 17

ACM No. 2 handle - for medium duty applications
Similar to the light weight knife but slightly thicker to provide added strength and stability.
Suitable blades: No. 2 / 18 / 22 / 24 / 28

ACM No. 5 handle - for heavy duty applications
A heavy duty craft knife that is larger and thicker than all the other types of knives.
Suitable blades: No. 2 / 18 / 22 / 24 / 28

Bestellinformationen: All the blades and handles are available on an individual basis or as smaller sets.

Product Family Options

Handle with blades

Product Information

  • Type
    For
    Length
    Availability
    Price
  • SWAN9105
    ACM handle, with No. 11 blade, carded
    ACM handle, with No. 11 blade, carded
    No. 1
    Blades No. 7/10/11/16/17
    146 mm
    Log in for availability
    Log in for availability
    1 * 10 ST
    1 * 10 ST - SFr. 159.00
    SFr. 159.00
    1 * 10 ST
       SFr. 159.00

  • SWAN9107
    ACM handle, with plastic guard and No. 28 blade, carded
    ACM handle, with plastic guard and No. 28 blade, carded
    No. 5
    Blades 2/18/22/24/28
    144 mm
    Log in for availability
    Log in for availability
    1 * 10 ST
    1 * 10 ST - SFr. 221.00
    SFr. 221.00
    1 * 10 ST
       SFr. 221.00

  • SWAN9106
    ACM handle, with No. 2 blade, carded
    ACM handle, with No. 2 blade, carded
    No. 2
    Blades 2/18/22/24/28
    145 mm
    Log in for availability
    Log in for availability
    1 * 10 ST
    1 * 10 ST - SFr. 184.00
    SFr. 184.00
    1 * 10 ST
       SFr. 184.00

Spare blades

Product Information

  • Type
    For
    Length
    Availability
    Price
  • SWAN9148
    Spare blade, carbon steel, individually packed, 5 blades per blister card
    Spare blade, carbon steel, individually packed, 5 blades per blister card
    No. 28
    Handle No. 2 and 5
    Log in for availability
    Log in for availability
    1 * 10 ST
    1 * 10 ST - SFr. 96.80
    SFr. 96.80
    1 * 10 ST
       SFr. 96.80

  • SWAN9144
    Spare blade, carbon steel, individually packed, 5 blades per blister card
    Spare blade, carbon steel, individually packed, 5 blades per blister card
    No. 24
    Handle No. 2 and 5
    Log in for availability
    Log in for availability
    1 * 10 ST
    1 * 10 ST - SFr. 164.00
    SFr. 164.00
    1 * 10 ST
       SFr. 164.00

  • SWAN9142
    Spare blade, carbon steel, individually packed, 5 blades per blister card
    Spare blade, carbon steel, individually packed, 5 blades per blister card
    No. 22
    Handle No. 2 and 5
    Log in for availability
    Log in for availability
    1 * 10 ST
    1 * 10 ST - SFr. 96.80
    SFr. 96.80
    1 * 10 ST
       SFr. 96.80

  • SWAN9138
    Spare blade, carbon steel, individually packed, 5 blades per blister card
    Spare blade, carbon steel, individually packed, 5 blades per blister card
    No. 18
    Handle No. 2 and 5
    Log in for availability
    Log in for availability
    1 * 10 ST
    1 * 10 ST - SFr. 129.00
    SFr. 129.00
    1 * 10 ST
       SFr. 129.00

  • SWAN9137
    Spare blade, carbon steel, individually packed, 5 blades per blister card
    Spare blade, carbon steel, individually packed, 5 blades per blister card
    No. 17
    Handle No. 1
    Log in for availability
    Log in for availability
    1 * 10 ST
    1 * 10 ST - SFr. 155.00
    SFr. 155.00
    1 * 10 ST
       SFr. 155.00

  • SWAN9136
    Spare blade, carbon steel, individually packed, 5 blades per blister card
    Spare blade, carbon steel, individually packed, 5 blades per blister card
    No. 16
    Handle No. 1
    Log in for availability
    Log in for availability
    1 * 10 ST
    1 * 10 ST - SFr. 93.10
    SFr. 93.10
    1 * 10 ST
       SFr. 93.10

  • SWAN9131
    Spare blade, carbon steel, individually packed, 5 blades per blister card
    Spare blade, carbon steel, individually packed, 5 blades per blister card
    No. 11
    Handle No. 1
    Log in for availability
    Log in for availability
    1 * 10 ST
    1 * 10 ST - SFr. 73.50
    SFr. 73.50
    1 * 10 ST
       SFr. 73.50

  • SWAN9130
    Spare blade, carbon steel, individually packed, 5 blades per blister card
    Spare blade, carbon steel, individually packed, 5 blades per blister card
    No. 10
    Handle No. 1
    Log in for availability
    Log in for availability
    1 * 10 ST
    1 * 10 ST - SFr. 93.10
    SFr. 93.10
    1 * 10 ST
       SFr. 93.10

  • SWAN9127
    Spare blade, carbon steel, individually packed, 5 blades per blister card
    Spare blade, carbon steel, individually packed, 5 blades per blister card
    No. 7
    Handle No. 1
    Log in for availability
    Log in for availability
    1 * 10 ST
    1 * 10 ST - SFr. 93.10
    SFr. 93.10
    1 * 10 ST
       SFr. 93.10

  • SWAN9122
    Spare blade, carbon steel, individually packed, 5 blades per blister card
    Spare blade, carbon steel, individually packed, 5 blades per blister card
    No. 2
    Handle No. 2 and 5
    Log in for availability
    Log in for availability
    1 * 10 ST
    1 * 10 ST - SFr. 75.10
    SFr. 75.10
    1 * 10 ST
       SFr. 75.10

  • SWAN9303
    Spare blade, carbon steel, individually wrapped in VPI paper
    Spare blade, carbon steel, individually wrapped in VPI paper
    No. 11
    Handle No. 1
    Log in for availability
    Log in for availability
    1 * 50 ST
    1 * 50 ST - SFr. 37.30
    SFr. 37.30
    1 * 50 ST
       SFr. 37.30

  • SWAN9307
    Spare blade, carbon steel, individually wrapped in VPI paper
    Spare blade, carbon steel, individually wrapped in VPI paper
    No. 17
    Handle No. 1
    Log in for availability
    Log in for availability
    1 * 50 ST
    1 * 50 ST - SFr. 99.40
    SFr. 99.40
    1 * 50 ST
       SFr. 99.40

  • SWAN9308
    Spare blade, carbon steel, individually wrapped in VPI paper
    Spare blade, carbon steel, individually wrapped in VPI paper
    No. 22
    Handle No. 2 and 5
    Log in for availability
    Log in for availability
    1 * 50 ST
    1 * 50 ST - SFr. 43.70
    SFr. 43.70
    1 * 50 ST
       SFr. 43.70

  • SWAN9311
    Spare blade, carbon steel, individually wrapped in VPI paper
    Spare blade, carbon steel, individually wrapped in VPI paper
    No. 24
    Handle No. 2 and 5
    Log in for availability
    Log in for availability
    1 * 50 ST
    1 * 50 ST - SFr. 102.00
    SFr. 102.00
    1 * 50 ST
       SFr. 102.00

Product Information

  • Type
    For
    Length
    Availability
    Price
  • SWAN9101
    ACM tool set, with No.1/2/5 handles and blades (2× No. 2, 3× No. 11, 1× No. 7/10/16/17/18/22/24/28)
    ACM tool set, with No.1/2/5 handles and blades (2× No. 2, 3× No. 11, 1× No. 7/10/16/17/18/22/24/28)
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 129.00
    SFr. 129.00
    1 * 1 ST
       SFr. 129.00

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.