Cation exchange chromatography column, Asahipak ES-502C 7C
Catalog # 554-2948
Anbieter: Resonac
Technische Daten
- Column Format:Analytical
- Flow rate:1,5 ml/min
- Ø int.:7,50 mm
- Particle Size:9 µm
- Pore size:2000 Å
- Max. pressure:1,2 MPa (20 bar)
- Description:Asahipak ES-502C 7C
- Length:100 mm
- Seq:01
- pH range:2 - 12
- Temperature limit:10 - 50 °C
- Column hardware:Stainless steel
- Pk:1
Technische Daten
Über diesen Artikel
Compared to IEC series columns, polyvinyl alcohol is used as a base material offering a different separation pattern.
- Low hydrophobic interaction with proteins allows analysis under mild conditions