Order Entry
Switzerland
ContactUsLinkComponent
Self-retracting lifelines, Miller® Falcon™
Self-retracting lifelines, Miller® Falcon™
Catalog # 113-1279
Supplier:  HONEYWELL SAFETY
undefined
Self-retracting lifelines, Miller® Falcon™
Catalog # 113-1279
Supplier:  HONEYWELL SAFETY

Specifications

  • Length:
    6 m
  • Model:
    Falcon™
  • Connector type:
    Snap hook, aluminium
  • Housing W×D×H:
    540×145×70 mm
  • Operating temperature:
    −30...+50 °C
  • Cable type:
    Polyester webbing
  • Breaking strength:
    > 1500 daN
  • Pk:
    1

Specifications

About this item

This self-retracting lifeline is the ideal fall protection solution for construction, industry, warehouses, utilities, mining and confined space applications.

  • Quick-activating braking mechanism stops a fall within centimetres
  • Lightweight
  • No annual factory re-certification required: Reduced down time, lower cost of ownership and increased productivity
  • High-impact resistant polyamide housing, polyester webbing
Certifications: EN 360