Order Entry
Switzerland
ContactUsLinkComponent
Desiccator cabinet, anti-static, SICCO Star
Desiccator cabinet, anti-static, SICCO Star
Catalog # BOHLV1910-07
Supplier:  Bohlender
undefined
Desiccator cabinet, anti-static, SICCO Star
Catalog # BOHLV1910-07
Supplier:  Bohlender

Specifications

  • W×D×H ext.:
    310×375×525 mm
  • Description:
    Star-dessicator, anti-static, (42 l)
  • Environmentally Preferable:
  • Pk:
    1
  • Shelves:
    4
  • W×D×H int.:
    260×330×480 mm
  • With:
    1 chamber with 26 shelf positions, with tray hygrometer and desiccant

Specifications

About this item

PC desiccator cabinet which has reinforced aluminium frame with antistatic acrylic panels and easily readable electronic hygrometer. Mainly used for temporary storage of components for electronic products.

  • Variable height telescopic shelves made of aluminium or stainless steel
  • Non-slip rubber feet or four casters (two of the casters with brakes)
  • Door with magnetic catch and circular rubber seal
  • Connection for grounding cable and tray for desiccant

These desiccators can protect electronic components against humidity and airborne particulate. Electrostatic charges are discharged by a grounding cable and a charge neutral atmosphere is produced inside the desiccator.