Order Entry
Switzerland
ContactUsLinkComponent
 
Specimen container, with lid
  LPIT190501
undefined
Specimen container, with lid
  LPIT190501

 

  • Ø top:
    125 mm
  • Version:
    No serigraphy
  • Capacity:
    500 ml
  • Height:
    70 mm
  • Seq:
    01
  • Pk:
    180

 

 

Polystyrene disposable container for surgical or anatomical specimens with leak proof closure.