Order Entry
Switzerland
Orders LinkContactUsLinkComponent
 

Pharmalabels

Pharmalabels
 
Pharmalabels
Pharmalabels

 

 

PharmaLabels are a range of paper labels with a special adhesive that conforms to FDA and EC specifications.

  • Medium strength adhesion
  • Working temperature range –40 to +70 °C

PharmaLabels are ideal for applications where the adhesive might come into contact with the product.

 : FDA acceptable adhesive conforms to FDA CFR175.105 and EC 1935/2004.

Product Family Options

Standard QC labels

 

  • Description
    Material
    Colour
    Dimensions
     
     
  • Pharma labels
    Paper
    Red
    95×95 mm
       
       
    1 * 1 ROU
    1 * 1 ROU - SFr. 114.00
    SFr. 114.00
    1 * 1 ROU
       SFr. 114.00

  • Pharma labels
    Paper
    Green
    95×95 mm
       
       
    1 * 1 ROU
    1 * 1 ROU - SFr. 114.00
    SFr. 114.00
    1 * 1 ROU
       SFr. 114.00

  • Pharma labels
    Paper
    Yellow
    95×95 mm
       
       
    1 * 1 ROU
    1 * 1 ROU - SFr. 114.00
    SFr. 114.00
    1 * 1 ROU
       SFr. 114.00

  • Pharma labels
    Paper
    Blue
    95×95 mm
       
       
    1 * 1 ROU
    1 * 1 ROU - SFr. 114.00
    SFr. 114.00
    1 * 1 ROU
       SFr. 114.00

  • Pharma labels
    Paper
    Black
    95×95 mm
       
       
    1 * 1 ROU
    1 * 1 ROU - SFr. 114.00
    SFr. 114.00
    1 * 1 ROU
       SFr. 114.00

  • Pharma labels
    Paper
    White
    95×95 mm
       
       
    1 * 1 ROU
    1 * 1 ROU - SFr. 114.00
    SFr. 114.00
    1 * 1 ROU
       SFr. 114.00

Large QC labels

 

  • Description
    Material
    Colour
    Dimensions
     
     
  • Pharma labels
    Paper
    Red
    150×150 mm
       
       
    1 * 1 ROU
    1 * 1 ROU - SFr. 135.00
    SFr. 135.00
    1 * 1 ROU
       SFr. 135.00

  • Pharma labels
    Paper
    Green
    150×150 mm
       
       
    1 * 1 ST
    1 * 1 ST - SFr. 135.00
    SFr. 135.00
    1 * 1 ST
       SFr. 135.00

  • Pharma labels
    Paper
    Yellow
    150×150 mm
       
       
    1 * 1 ROU
    1 * 1 ROU - SFr. 135.00
    SFr. 135.00
    1 * 1 ROU
       SFr. 135.00

  • Pharma labels
    Paper
    Blue
    150×150 mm
       
       
    1 * 1 ST
    1 * 1 ST - SFr. 135.00
    SFr. 135.00
    1 * 1 ST
       SFr. 135.00

  • Pharma labels
    Paper
    Black
    150×150 mm
       
       
    1 * 1 ST
    1 * 1 ST - SFr. 135.00
    SFr. 135.00
    1 * 1 ST
       SFr. 135.00

  • Pharma labels
    Paper
    White
    150×150 mm
       
       
    1 * 1 ROU
    1 * 1 ROU - SFr. 135.00
    SFr. 135.00
    1 * 1 ROU
       SFr. 135.00

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.