Double-platinum electrode
PT 1200, −30...+135 °C, 12×120 mm
Catalog # 662-1374
Supplier: SI Analytics
Jump to:
Product Details & Documents
Double-platinum electrode, with glass shaft and two platinum pin sensors (Ø 1 mm). For detection of Bromine according to ASTM by potentiometric titration.
Specifications
- Ø×L:12×120 mm
- Type:PT 1200
- Temp.:−30...+135 °C
Accessories
Product Information
- Catalog #TypeAvailabilityPrice
- Connecting cable, electrode plug, 2×4 mm banana plug (N), with 1 m coax. cableConnecting cable, electrode plug, 2×4 mm banana plug (N), with 1 m coax. cable662-1375L 1 NNLog in for availability1 * 1 m - 75.10 SFr.
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



