Order Entry
Switzerland
ContactUsLinkComponent
Containers, wide mouth, with screw cap
Containers, wide mouth, with screw cap
Catalog # LPIT190200
Supplier:  LP ITALIANA
undefined
Containers, wide mouth, with screw cap
Catalog # LPIT190200
Supplier:  LP ITALIANA

Specifications

  • Ext.Ø:
    65 mm
  • Capacity:
    200 ml
  • Height:
    85 mm
  • Seq:
    03
  • Pk:
    250

Specifications

About this item

Container made of PS, clear, with white screw cap.

  • Good chemical resistance
  • Lightweight
  • Easy to clean

Suitable for surgical or anatomical specimens.