Order Entry
Switzerland
ContactUsLinkComponent
Sample bags, PureBag
Sample bags, PureBag
Catalog # SAMP8080A-450
Supplier:  Sampling Systems
undefined
Sample bags, PureBag
Catalog # SAMP8080A-450
Supplier:  Sampling Systems

Specifications

  • Capacity:
    450 ml
  • Description:
    Pure Bag, leak proof
  • L×W:
    229×114 mm
  • Pk:
    1.000

Specifications

About this item

These are an ideal low cost alternative sterile bags for standard containers and are available in wide range of sizes.

  • Pyrogen free
  • Suitable up to 80 °C
  • Made from a special tough grade of LDPE
  • Leakproof with unique metal closure system
Certifications: Complies with FDA, USDA and HACCP.