Bunsen burner, cartridge type
Catalog # 451-0156
Supplier: USBECK Laborgeräte
Specifications
- Max. temp.:1630 °C
- Description:Bunsen Usbeck
- Pk:1
Specifications
About this item
Nickel plated brass Bunsen burner ideal for heating or sterilising instruments and laboratory glassware.
- With air regulation needle valve
Height: 85 mm
Ordering information: Supplied without cartridge, please order cartridge separately.