Order Entry
Switzerland
ContactUsLinkComponent
Ligand exchange and HILIC chromatography columns, SUGAR
Ligand exchange and HILIC chromatography columns, SUGAR
Supplier:  Resonac
Certificates
Ligand exchange and HILIC chromatography columns, SUGAR
Supplier:  Resonac

Specifications

  • Catalog No:
  • 554-2238
  • 554-2237
  • 554-2233
  • 554-2232
  • Description:
  • SUGAR SC
  • SUGAR SZ
  • SUGAR SC1211G 4A
  • SUGAR SZ
  • Max. pressure:
  • 4,0 MPa (40 bar)
  • 4,0 MPa (40 bar)
  • pH range:
  • 3 - 7
  • 3 - 7
  • Temperature limit:
  • 70 - 80 (≤95 °C)
  • ≤80 °C
  • 70 - 80 (≤95 °C)
  • ≤80 °C
  • USP code:
  • L19, L22
  • L22
  • L19, L22
  • L22

Specifications

Frequently Bought Together