Order Entry
Switzerland
ContactUsLinkComponent
Sterilin™ Scintillation Vials with Cap
Sterilin™ Scintillation Vials with Cap
Catalog # SLINS31
Supplier:  STERILIN
undefined
Sterilin™ Scintillation Vials with Cap
Catalog # SLINS31
Supplier:  STERILIN

Specifications

  • Cap included:
    Yes
  • Ø×H:
    26,5×60 mm
  • Capacity:
    20,00 ml
  • Description:
    Scintillation vial and cap, Polyethylene closure material
  • Material:
    PP
  • Cap type:
    Screw cap (Quarter turn)
  • Pk:
    1.000

Specifications

About this item

Sterilin® Scintillation vials are ideal for use in liquid scintillation counting, beta/gamma counting and for sample storage. Vials are made of PP and caps are PE. The quarter-turn cap ensures reliable sample storage.

  • Precision manufactured for strength and chemical resistance
  • Quarter turn screw cap ensures excellent sample containment
  • 6 ml vial with flush fitting cap is ideal as insert for scintillation vials
  • Not available in all geographic regions
Certifications: Certificate of Analysis (COA), Certificate of Conformance (COC).

Inserts

Product Information