Order Entry
Switzerland
ContactUsLinkComponent
 
Adenosine-5'-triphosphate disodium salt (ATP disodium salt) hydrate 98%
 
undefined
Adenosine-5'-triphosphate disodium salt (ATP disodium salt) hydrate 98%

 

  • Appearance:
    White Crystalline powder
  • Infrared spectrum:
    Conforms
  • Water:
    ≤10.0 % (K.F.)
  • Solubility:
    (5 % in water) Clear colorless
  • HPLC:
    ≥97.5 %
  • UV spectrophotometry:
    98 to 102 % (lambda max. 259 nm, pH 7)
  • Ratio of Absorbances:
    0.76 to 0.8 (A250/A260)
  • Bacterial endotoxins:
    (LAL-test) negative reaction ( 0.6 EU/mg)
  • Related substances:
    ≤2.0 % (AMP + ADP) HPLC
  • pH:
    2.5 to 3.5 (5 % in water)
  • Heavy metals (as Pb):
    ≤20 ppm

 

 

Frequently Bought Together