Order Entry
Switzerland
ContactUsLinkComponent
Potassium methanolate 30 - 35% in methanol for synthesis, Sigma-Aldrich®
Flammable
Toxic
Corrosive
Health
Potassium methanolate 30 - 35% in methanol for synthesis, Sigma-Aldrich®
Supplier:  Merck
Certificates
Flammable
Toxic
Corrosive
Health
Potassium methanolate 30 - 35% in methanol for synthesis, Sigma-Aldrich®
Supplier:  Merck

Specification Test Results

  • Solubility:
    (20 °C) (decomposition)
  • Boiling Point:
    95 °C (1013 hPa)
  • Vapor Pressure:
    36 hPa (20 °C)
  • Flash Point:
    29.7 °C
  • Refractive Index:
    1.3654 (20 °C, 589 nm)
  • Explosion Limit:
    5.5 - 36.5 %(V) Methanol
  • Density:
    0.99 g/cm3 (20 °C)
  • pH:
    11 (H2O)
  • Ignition Point:
    415 °C DIN 51794

Specification Test Results

Related Information

Frequently Bought Together