Surgical gloves, latex, sterile, Vasco® OP Sensitive
Supplier: B. Braun
Certificates
About this item
These anatomically shaped natural rubber latex gloves are designed to meet highest requirements in the operating theatre and in aseptic working procedures. Special washing procedures and a net-like inner lining structure allow very easy donning in single and double gloving. The ergonomic design guarantees perfect fit and high comfort, hand fatigue is avoided.
- Powder-free, micro-textured finish
- Latex-free inner polymer coating for easy donning
- Beaded conical cuff provides a safe border to the gown and well adjusted fit on the wrist
- Outstanding dry and wet grip performance and high acceptance in surgery
- Feels like a second skin, the sensitivity is not even compromised by double gloving
- Sensitising substances are reduced to a minimum by sophisticated surface treatment, resulting in excellent skin tolerance
Certifications: EN 455, EN ISO 374-1 Type B (KPTMS), EN ISO 374-5 VIRUS, EN 421; Cat. III; AQL 0,65
Packaging: One pair with folded cuffs packaged in sterile peel packs. 40 pairs per box.
Specifications
- Catalog No:
- BRAU6081002
- BRAU6081037
- BRAU6081053
- BRAU6081060
- BRAU6081045
- BRAU6081029
- BRAU6081010
- Ambidextrous / hand-specific:
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Disposable / reusable:
- Disposable
- Disposable
- Disposable
- Disposable
- Disposable
- Disposable
- Disposable
- Powdered / powder-free:
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Finish:
- Micro-textured
- Micro-textured
- Micro-textured
- Micro-textured
- Micro-textured
- Micro-textured
- Micro-textured
- Cuff style:
- Beaded
- Beaded
- Beaded
- Beaded
- Beaded
- Beaded
- Beaded
- Cuff thickness:
- 0,16 mm
- 0,16 mm
- 0,16 mm
- 0,16 mm
- 0,16 mm
- 0,16 mm
- 0,16 mm
- Finger thickness:
- 0,175 mm
- 0,175 mm
- 0,175 mm
- 0,175 mm
- 0,175 mm
- 0,175 mm
- 0,175 mm
- Palm thickness:
- 0,195 mm
- 0,195 mm
- 0,195 mm
- 0,195 mm
- 0,195 mm
- 0,195 mm
- 0,195 mm
- EN norm:
- EN 455, EN ISO 374-1 Type B (KPTMS), EN ISO 374-5 VIRUS, EN 421
- EN 455, EN ISO 374-1 Type B (KPTMS), EN ISO 374-5 VIRUS, EN 421
- EN 455, EN ISO 374-1 Type B (KPTMS), EN ISO 374-5 VIRUS, EN 421
- EN 455, EN ISO 374-1 Type B (KPTMS), EN ISO 374-5 VIRUS, EN 421
- EN 455, EN ISO 374-1 Type B (KPTMS), EN ISO 374-5 VIRUS, EN 421
- EN 455, EN ISO 374-1 Type B (KPTMS), EN ISO 374-5 VIRUS, EN 421
- EN 455, EN ISO 374-1 Type B (KPTMS), EN ISO 374-5 VIRUS, EN 421
Specifications
Frequently Bought Together