PIG® Oil-Only absorbent socks
121-0128
: NEW PIG
- Description:Absorbent socks, PP skin/hydrophobic cellulose filler
- Absorbency:45,6 L
- Packed:12 socks/box
- Pk:12
- Ø×L:80×1220 mm
PIG® Oil-Only Absorbent Socks absorbs and retains oils and oil-based liquids - including lubricants and fuels - without absorbing a drop of water.
- Outlasts other outdoor socks with the most UV resistant construction
- Moldable socks hug corners and surround machine bases to absorb machine leaks, contain puddles and keep workers safe
- Cellulose filler is hydrophobic for containing and absorbing oil-based spills in a variety of environments
- Polypropylene skin resists tearing; reduces dust and holds in liquid, even when saturated
- Ideal for use on land, but also floats to clean up oil-based liquids on water
- Attached string conveniently allows socks to be tied down, tied together or dipped in non-corrosive wash baths
- Skin is UV resistant up to 12 months; meets NFPA 99 standards for static decay
95% mixture of pre- and post-consumer recycled cellulose. Not recommended for use with acids, caustics or other corrosives.