Glass hydrometer, ECE/Energy/19
0,990 – 1,040 kg/l, 0,0005 g/ml, 335 mm
Catalog # ALLA3507LC099/15QP
Supplier: Alla France
Jump to:
Product Details & Documents
Hydrometer for determining the air density of seawater or fresh water.
- Calibration temperature of 15 °C
- Medium surface tension of 55 mN/m
Specifically used for ship draft survey calculations.
Ordering information: EU traceable calibration certificate or EO official calibration certificate available upon request.
Delivery information: Supplied with a certificate of conformity.
Specifications
- Length:335 mm
- Division:0,0005 g/ml
- Range:0,990 – 1,040 kg/l
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



