Accessories
Product Family Options
- DescriptionØ×HFor
- Self-closing metering device 1¼" with ventilationAll Rötzmeier safety cans and moisteners1 * 1 STSFr. 87.80
- Self-closing metering device 1½“ for safety canisters and barrels119-0172, -0116, -2045, -2046, -2370, -2371, -01151 * 1 STSFr. 131.00
- Self-closing metering device 1½" for safety canisters and barrels with sep. ventilation119-2160, -0111, -2380, -01221 * 1 STSFr. 101.00
- Screw cap 1¼" with pressure control valveAll Rötzmeier safety cans and moisteners1 * 1 STSFr. 60.50
- Screw cap 1¼" without pressure control valve119-2350, -2351, -23521 * 1 STSFr. 53.60
- Screw cap 1½" with pressure control valve119-0172, -0116, -2380, -2045, -2046, -0121, -2180, -2181, -2182, -2160, -0111, -0115, -01231 * 1 STSFr. 94.20
- Screw cap 1½" with pressure control valve and ventilation119-0119, -0124, -0120, -01251 * 1 STSFr. 73.00
- Screw cap 1½" without pressure control valve119-2370, -2371, -0122, -0157, -01561 * 1 STSFr. 60.50
- Screw cap 2" TPI with pressure control valve119-01261 * 1 STSFr. 83.30
- Screw cap 2" TPI with pressure control valve and ventilation119-0127, -01281 * 1 STSFr. 84.40
- Self-closing tap 1½"119-2180, -2181, -2182, -0122, -0157, -01561 * 1 STSFr. 128.00
- Self-closing tap ¾"119-0119, -0124, -0127, -0120, -0125, -01281 * 1 STSFr. 166.00
- Rotable spout 1½“28×175 mmAll Rötzmeier safety canisters and barrels (10 and 25 l)1 * 1 STSFr. 92.40
- Soaking tray with pump for safety can, 1 l119-2000, -0103, -0101, -01021 * 1 STSFr. 151.00
- Soaking tray with pump for safety can, 2 l119-2042, -0106, -0104, -01051 * 1 STSFr. 153.00
- Flame trapAll Rötzmeier safety cans, moisteners and safety transportation cans1 * 1 STSFr. 19.70
- Flame trapAll Rötzmeier safety canisters (5, 10 and 20 l) and safety barrels (10 and 25 l)1 * 1 STSFr. 28.70
- Inlay filter, incl. spring ring for funnels Ø 120 mm119×2 mm119-0145, -0132, -0133, -0149, -0131, -0153, -2410, -0134, -0151, -01521 * 1 STSFr. 12.90



