Test sieves
Grid sieve, with aluminium frame and cylindric bars, 300 mm, 75 mm, 7,2 mm, Aluminium
Catalog # HAVE206468758
Supplier: NEXOPART
Jump to:
Product Details & Documents
Grid sieve with frame made from aluminium, with parallel cylindrical bars.
Certifications: DIN EN 933-3
Delivery information: Supplied with serial number, inspection certificate according to DIN EN 10 204 and calibration certificate on request.
Specifications
- Ø:300 mm
- Mesh size:7,2 mm
- Description:Grid sieve, with aluminium frame and cylindric bars
- Height:75 mm
- Material:Aluminium



