Order Entry
Switzerland
ContactUsLinkComponent
Thermal cyclers, Mastercycler® nexus
Thermal cyclers, Mastercycler® nexus
Supplier:  EPPENDORF
Certificates
undefined
Thermal cyclers, Mastercycler® nexus
Supplier:  EPPENDORF

Specifications

  • Catalog No:
  • 731-0429
  • Model:
  • nexus gradient
  • Block homogeneity:
  • ±0,3 °C at 20...72 °C
    ±0,4 °C at 95 °C
  • Control accuracy:
  • ± 0,2 °C
  • Gradient:
  • +
  • Gradient span (max/min):
  • 1...20 °C
  • Gradient temperature range:
  • 30...99 °C
  • Interfaces:
  • USB, Ethernet, CAN in, CAN out
  • Lid temperature range:
  • 37...110 °C
  • Sample capacity:
  • 96×0,2 ml PCR tubes, 1 PCR plate 8×12 or up to 71×0,5 ml PCR tubes
  • Temperature range:
  • 4...99 °C
  • W×D×H:
  • 250×412×321 mm
  • Weight:
  • 10,9 kg

Specifications

Frequently Bought Together