Order Entry
Switzerland
ContactUsLinkComponent
 
Cleanroom wipes, high sorption, Vertex®
 :  Texwipe
 
undefined
Cleanroom wipes, high sorption, Vertex®
 :  Texwipe
 

 

  • Catalog No:
  • 115-1405
  • 115-1407
  • Model:
  • Vertex®
  • Vertex®
  • Absorbency:
  • 450 ml/m²
  • 450 ml/m²
  • Absorbency rate:
  • 0,3 s
  • 0,3 s
  • Extractables - using deionised water:
  • 0,01 g/m²
  • 0,01 g/m²
  • Extractables - using isopropyl alcohol:
  • 0,02 g/m²
  • 0,02 g/m²
  • Fibres (>100 µm):
  • 200/m²
  • 200/m²
  • Particle generation (>=0,5 µm):
  • 7,4 × 10⁶/m²
  • 7,4 × 10⁶/m²
  • Ions - calcium:
  • <0,10 ppm
  • <0,10 ppm
  • Ions - chloride:
  • <0,05 ppm
  • <0,05 ppm
  • Ions - magnesium:
  • <0,01 ppm
  • <0,01 ppm
  • Ions - potassium:
  • 0,01 ppm
  • 0,01 ppm
  • Ions - sodium:
  • <0,17 ppm
  • <0,17 ppm

 

Frequently Bought Together