Auftragserfassung
Switzerland
ContactUsLinkComponent
 
Accessories for microplate readers, µDrop Plate
 
undefined
Accessories for microplate readers, µDrop Plate

 

  • Catalog No:
  • 736-0754
  • LABLN12391M2
  • Messmodi:
  • Photometric
  • Photometric
  • Messprinzip:
  • Photometrische
  • Photometrisch
  • Wellenlängenbereich:
  • 200 - 1000 nm (1 nm steps)
  • 200 - 1000 nm (1 nm steps)
  • Küvettentyp:
  • W×D×H: 12,5×12,5×47 - 54 mm
    Beam centre height: 8,5 mm
    Beam window: ≥ 4 mm
  • W×D×H: 12,5×12,5×47 - 54 mm
    Beam centre height: 8,5 mm
    Beam window: ≥ 4 mm
  • Probevolumen:
  • 2 - 10 µl
  • 2 - 10 µl
  • B×T×H:
  • 127,8×85,5×14,5 mm
  • 127,8×85,5×14,5 mm
  • Gewicht:
  • 0,161 kg
  • 0,161 kg

 

Frequently Bought Together