Fold-back thermometer PT1000, TLC 1598
Catalog # 620-0226
Supplier: EBRO
Specifications
- Temperature range:–50...+200 °C
- Description:Fold-back thermometer with PT1000 probe
- Environmentally Preferable:
- Model:TLC 1598
- Temperature accuracy:±0,3 °C
- Temperature resolution:0,1 °C
- W×D×H:44×18×158 mm
- Weight:70 g
- Pk:1
Specifications
About this item
This thermometer with foldable high accuracy PT1000 penetration sensor can be used for fast, accurate temperature monitoring in incoming goods inspections, catering, food products industry, trade and cool storage.
- Robust and impact resistant
- Short response time