Order Entry
Switzerland
ContactUsLinkComponent
Sulphuric acid 95-98% ACS
Corrosive
Sulphuric acid 95-98% ACS
Supplier:  VWR Chemicals
Certificates
undefined
Corrosive
Sulphuric acid 95-98% ACS
Supplier:  VWR Chemicals
Certificates

Specification Test Results

  • Ammonium:
    <0.0002%
  • Arsenic:
    ≤0.01 ppm
  • Chloride:
    ≤0.00002%
  • Colour (APHA):
    ≤10
  • Heavy Metals (as Pb):
    ≤0.0001%
  • Iron:
    ≤0.00002%
  • Mercury:
    ≤5 ppb
  • Nitrate:
    ≤0.00005%
  • Purity:
    95 – 98%
  • Residue on Ignition:
    ≤0.0005%
  • Substances Reducing Permanganate:
    ≤0.0002%

Specification Test Results

Related Information

Frequently Bought Together