Order Entry
Switzerland
ContactUsLinkComponent
Microbiological incubators, with or without forced convection, BD and BF series
Microbiological incubators, with or without forced convection, BD and BF series
Fournisseur:  Binder
Certificats
undefined
Microbiological incubators, with or without forced convection, BD and BF series
Fournisseur:  Binder

Spécifications

  • Catalog No:
  • 390-0009
  • 390-6146
  • 390-6034
  • Model:
  • BF 400
  • BD 23
  • BD 400
  • Temperature fluctuation (time):
  • ≤±0,2 °C @ 37 °C
  • ≤±0,2 °C @ 37 °C
  • ≤±0,1 °C @ 37 °C
  • Temperature variation (spatial):
  • ≤±0,4 °C @ 37 °C
  • ≤±0,5 °C @ 37 °C
  • ≤±0,5 °C @ 37 °C
  • Capacity:
  • 400 L
  • 20 L
  • 400 L
  • Convection type:
  • Forced convection
  • Natural convection
  • Natural convection
  • Max. load per shelf:
  • 35 kg
  • 12 kg
  • 35 kg
  • Nominal power consumption:
  • 850 W
  • 200 W
  • 850 W
  • Temperature range:
  • Ambient +5…100 °C
  • Ambient +5…100 °C
  • Ambient +5…100 °C
  • Weight:
  • 135 kg
  • 26 kg
  • 135 kg
  • Temperature accuracy:
  • ±0.1°C at 37°, ±0.1°C at 50°C
  • ±0.1°C at 37°, ±0.1°C at 50°C
  • ±0.1°C at 37°, ±0.1°C at 50°C

Spécifications

Informations associées

Informations sur le produit

Frequently Bought Together