Ladies' T-shirts, Acode® Basecamp
Supplier: FRISTADS KANSAS
Certificates
About this item
T-shirt with short sleeves, manufatured from 100% pre-shrunk, ring spun cotton (single jersey). The models in colour grey melange are made of 85% cotton and 15% viscose.
- Fitted waist
- Side seams
Weight: 190 g/m²
Specifications
- Catalog No:
- KWIN100245331S
- KWIN100245331M
- KWIN100245544M
- KWIN100245331L
- KWIN1002453312XL
- KWIN100245900XL
- KWIN100245900S
- KWIN100245940XL
- KWIN100245900M
- KWIN100245940S
- KWIN100245940M
- KWIN100245900L
- KWIN100245940L
- KWIN1002459002XL
- KWIN100245331XL
- KWIN1002459402XL
- Model:
- Basecamp, with side seams
- Basecamp, with side seams
- Basecamp, with side seams
- Basecamp, with side seams
- Basecamp, with side seams
- Basecamp, with side seams
- Basecamp, with side seams
- Basecamp, with side seams
- Basecamp, with side seams
- Basecamp, with side seams
- Basecamp, with side seams
- Basecamp, with side seams
- Basecamp, with side seams
- Basecamp, with side seams
- Basecamp, with side seams
- Basecamp, with side seams
- Garment application:
- Casual
- Casual
- Casual
- Casual
- Casual
- Casual
- Casual
- Casual
- Casual
- Casual
- Casual
- Casual
- Casual
- Casual
- Casual
- Casual
- Gender:
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- Sleeve or leg length:
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Fabric:
- 100% pre-shrunk, ring spun cotton
- 100% pre-shrunk, ring spun cotton
- 100% pre-shrunk, ring spun cotton
- 100% pre-shrunk, ring spun cotton
- 100% pre-shrunk, ring spun cotton
- 100% pre-shrunk, ring spun cotton
- 100% pre-shrunk, ring spun cotton
- 100% pre-shrunk, ring spun cotton
- 100% pre-shrunk, ring spun cotton
- 100% pre-shrunk, ring spun cotton
- 100% pre-shrunk, ring spun cotton
- 100% pre-shrunk, ring spun cotton
- 100% pre-shrunk, ring spun cotton
- 100% pre-shrunk, ring spun cotton
- 100% pre-shrunk, ring spun cotton
- 100% pre-shrunk, ring spun cotton
- Weight:
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
Specifications
Frequently Bought Together