Flame-retardant long johns, Devold®
KWINUL779903XL
- Clothing Size:3XL
- Closure type:Zip closure
- Garment application:Fire protection,Industrial
- Gender:Unisex
- Risk area:Heat,Flame-retardant
- Colour:Black
- Seq:06
- Model:Devold
- Fabric:52% flame-retardant Lenzing FR® and 48% wool
- Sleeve or leg length:Long
- Weight:230 g/m²
- Pk:1
Two-layer long johns made of 52% flame-retardant Lenzing FR® and 48% wool. Provides protection against open flames and electric arcs.
- With fly
- Elasticated waist
Weight: 230 g/m²
: EN ISO 11612 (A1 B1 C1), EN 61482-1-2 (Class 1)