Industrial coats, Legacy
Supplier: FRISTADS KANSAS
Certificates
About this item
Durable, colour-fast coats made of 65% polyester and 35% cotton, manufactured in LUXE quality.
- ¾ length with snap fasteners
- Two chest pockets, two side pockets, inside pocket
- Suitable for industrial washing
Weight: 220 g/m²
Specifications
- Catalog No:
- KWIN1007619002XL
- KWIN100761540L
- KWIN1007619003XL
- KWIN100761540M
- KWIN1007613314XL
- KWIN1007615404XL
- KWIN100761900M
- KWIN100761900S
- KWIN1007619004XL
- KWIN100761540S
- KWIN100761540XL
- KWIN100761900L
- KWIN1007615402XL
- KWIN1007615403XL
- KWIN100761900XL
- KWIN100761530S
- KWIN1007615303XL
- KWIN100761530M
- KWIN1007613313XL
- KWIN100761530L
- Garment application:
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Fabric:
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- Weight:
- 220 g/m²
- 220 g/m²
- 220 g/m²
- 220 g/m²
- 220 g/m²
- 220 g/m²
- 220 g/m²
- 220 g/m²
- 220 g/m²
- 220 g/m²
- 220 g/m²
- 220 g/m²
- 220 g/m²
- 220 g/m²
- 220 g/m²
- 220 g/m²
- 220 g/m²
- 220 g/m²
- 220 g/m²
- 220 g/m²
Specifications
Frequently Bought Together