Overalls, Fristads® PR54-820, design A, navy blue
Work overalls made from 65% polyester and 35% cotton. With napped inner.
- Zip fastening and plastic press studs
- Two breast pockets with flap, two front pockets, two back pockets
- Folding-rule pocket, leg pocket with flap, sleeve pocket, mobile phone pocket, pen pocket
- Back pleats, adjustable elasticated waistband at the back, adjustable cuffs
- Colour contrasting: Upper collar, inside front zip flap and pocket edging
Weight: 260 g/m²
Basic colour: Marine
- Catalog No:
- KWIN852539210XL
- KWIN852539640XL
- KWIN852539640M
- KWIN852539210S
- KWIN852539640S
- KWIN852539539XL
- KWIN852539210L
- KWIN852539640L
- KWIN8525396402XL
- KWIN852539210M
- KWIN852539131S
- KWIN8525392102XL
- KWIN852539131XL
- KWIN852539941S
- KWIN852539539M
- KWIN852539941XL
- KWIN852539539S
- KWIN8525395392XL
- KWIN852539131M
- KWIN852539440M
- KWIN852539530XL
- KWIN852539539L
- KWIN852539131L
- KWIN8525391312XL
- KWIN852539941L
- KWIN852539941M
- KWIN852539440L
- KWIN8525394402XL
- KWIN852539940S
- KWIN8525399412XL
- KWIN852539940XL
- KWIN852539331S
- KWIN852539331XL
- KWIN852539940M
- KWIN852539331L
- KWIN852539520L
- KWIN852539331M
- KWIN852539530M
- KWIN852539530S
- KWIN852539440XL
- KWIN8525395202XL
- KWIN852539530L
- KWIN852539940L
- KWIN8525395302XL
- KWIN852539440S
- KWIN852539520S
- KWIN8525393312XL
- KWIN852539730S
- KWIN852539520XL
- KWIN8525399402XL
- KWIN852539730XL
- KWIN852539231S
- KWIN852539730L
- KWIN852539231XL
- KWIN852539520M
- KWIN852539730M
- KWIN852539231L
- KWIN8525392312XL
- KWIN852539231M
- KWIN8525397302XL
- Model:
- PR54-820, Design A, navy blue
- PR54-820, Design A, navy blue
- PR54-820, Design A, navy blue
- PR54-820, Design A, navy blue
- PR54-820, Design A, navy blue
- PR54-820, Design A, navy blue
- PR54-820, Design A, navy blue
- PR54-820, Design A, navy blue
- PR54-820, Design A, navy blue
- PR54-820, Design A, navy blue
- PR54-820, Design A, navy blue
- PR54-820, Design A, navy blue
- PR54-820, Design A, navy blue
- PR54-820, Design A, navy blue
- PR54-820, Design A, navy blue
- PR54-820, Design A, navy blue
- PR54-820, Design A, navy blue
- PR54-820, Design A, navy blue
- PR54-820, Design A, navy blue
- PR54-820, Design A, navy blue
- PR54-820, Design A, navy blue
- PR54-820, Design A, navy blue
- PR54-820, Design A, navy blue
- PR54-820, Design A, navy blue
- PR54-820, Design A, navy blue
- PR54-820, Design A, navy blue
- PR54-820, Design A, navy blue
- PR54-820, Design A, navy blue
- PR54-820, Design A, navy blue
- PR54-820, Design A, navy blue
- PR54-820, Design A, navy blue
- PR54-820, Design A, navy blue
- PR54-820, Design A, navy blue
- PR54-820, Design A, navy blue
- PR54-820, Design A, navy blue
- PR54-820, Design A, navy blue
- PR54-820, Design A, navy blue
- PR54-820, Design A, navy blue
- PR54-820, Design A, navy blue
- PR54-820, Design A, navy blue
- PR54-820, Design A, navy blue
- PR54-820, Design A, navy blue
- PR54-820, Design A, navy blue
- PR54-820, Design A, navy blue
- PR54-820, Design A, navy blue
- PR54-820, Design A, navy blue
- PR54-820, Design A, navy blue
- PR54-820, Design A, navy blue
- PR54-820, Design A, navy blue
- PR54-820, Design A, navy blue
- PR54-820, Design A, navy blue
- PR54-820, Design A, navy blue
- PR54-820, Design A, navy blue
- PR54-820, Design A, navy blue
- PR54-820, Design A, navy blue
- PR54-820, Design A, navy blue
- PR54-820, Design A, navy blue
- PR54-820, Design A, navy blue
- PR54-820, Design A, navy blue
- PR54-820, Design A, navy blue
- Garment application:
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- Weight:
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
Frequently Bought Together