Bump caps, Bump Cap™ S19
Anbieter: CENTURION SAFETY PRODUCTS
Zertifikate
Über diesen Artikel
This polyethylene cap is ideal for use in the food industry and in other areas where textile clothing materials are not allowed for reasons of hygiene and where sterility is required.
- With three point plastic inner cradle
- Sweatband made from PVC, LDPE headband and interiors are washable and replaceable
- Lightweight and durable
- Outer shell is easily washable
Size: 54 to 59 cm
Weight: 195 g
Certifications: BS EN 812: 1997; amendment no. 1 (2001) with CE marking
Frequently Bought Together