Rain jacket, Fristads® RS-432
Rain jacket made from 100% polyurethane coated lightweight stretch nylon jersey. With detachable hood. Lightweight material for comfort.
- Zipper and weather flap
- Hidden ID card pocket, two front pockets, inner pocket with button and mobile phone pocket
- Sleeve width and drawstring at the bottom edge are adjustable
- Ventilation in the yoke, front and back
Weight: 200 g/m²
: EN 343
- Catalog No:
- KWIN100561540XS
- KWIN1005615403XL
- KWIN1005615402XL
- KWIN100561540L
- KWIN1005615402XS
- KWIN100561540S
- KWIN100561540M
- KWIN100561540XL
- KWIN100561730M
- KWIN100561730S
- KWIN100561730XL
- KWIN100561730XS
- KWIN1005617302XL
- KWIN1005617302XS
- KWIN1005617303XL
- KWIN100561730L
- Garment application:
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Risk area:
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- Polyurethane-coated nylon jersey
- Polyurethane-coated nylon jersey
- Polyurethane-coated nylon jersey
- Polyurethane-coated nylon jersey
- Polyurethane-coated nylon jersey
- Polyurethane-coated nylon jersey
- Polyurethane-coated nylon jersey
- Polyurethane-coated nylon jersey
- Polyurethane-coated nylon jersey
- Polyurethane-coated nylon jersey
- Polyurethane-coated nylon jersey
- Polyurethane-coated nylon jersey
- Polyurethane-coated nylon jersey
- Polyurethane-coated nylon jersey
- Polyurethane-coated nylon jersey
- Polyurethane-coated nylon jersey
- Weight:
- 200 g/m²
- 200 g/m²
- 200 g/m²
- 200 g/m²
- 200 g/m²
- 200 g/m²
- 200 g/m²
- 200 g/m²
- 200 g/m²
- 200 g/m²
- 200 g/m²
- 200 g/m²
- 200 g/m²
- 200 g/m²
- 200 g/m²
- 200 g/m²
Frequently Bought Together