Rain trousers, Match 216 RS
Water-resistant trousers made of 100% nylon.
- Polyurethane-coated stretch material
- Detachable and adjustable braces, elasticated waist
- Belt loops, folding ruler pocket
Weight: 190 g/m²
: EN 343 (3-2)
- Catalog No:
- KWIN100557540S
- KWIN100557540M
- KWIN100557540XS
- KWIN100557540XL
- KWIN1005577302XS
- KWIN1005575402XL
- KWIN1005575403XL
- KWIN1005575402XS
- KWIN100557540L
- KWIN100557730XS
- Model:
- 216 RS
- 216 RS
- 216 RS
- 216 RS
- 216 RS
- 216 RS
- 216 RS
- 216 RS
- 216 RS
- 216 RS
- Garment application:
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Risk area:
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Fabric:
- 100% nylon/Polyurethane
- 100% nylon/Polyurethane
- 100% nylon/Polyurethane
- 100% nylon/Polyurethane
- 100% nylon/Polyurethane
- 100% nylon/Polyurethane
- 100% nylon/Polyurethane
- 100% nylon/Polyurethane
- 100% nylon/Polyurethane
- 100% nylon/Polyurethane
- Weight:
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
Frequently Bought Together