Fall limiters, Miller® Scorpion
About this item
These fall limiters with retractable rescue rope with 2,8 m extension present an economical alternative to lanyards with shock absorbers and minimise the necessary distance of a fall. The fall limiters comprise corrosion resistant inner components, an aluminium housing and an impact resistant polymer cover. Ideal for use in the construction industry.
- Extremely robust, lightweight and compact
- Rapid response brake system halts the fall after only a few centimetres
- Removable webbing reduces risk of tripping
- Fall indicator shows when the device needs checking
Scope of movement: 2,8 m
Certifications: EN 360
2 Options Available Below
Product Details & Documents
These fall limiters with retractable rescue rope with 2,8 m extension present an economical alternative to lanyards with shock absorbers and minimise the necessary distance of a fall. The fall limiters comprise corrosion resistant inner components, an aluminium housing and an impact resistant polymer cover. Ideal for use in the construction industry.
- Extremely robust, lightweight and compact
- Rapid response brake system halts the fall after only a few centimetres
- Removable webbing reduces risk of tripping
- Fall indicator shows when the device needs checking
Scope of movement: 2,8 m
Certifications: EN 360
Specifications for Product Family
Specifications
- Catalog No:
- 118-0273
- 139-0224
- Model:
- 118-0273
- 139-0224
- Cable type:
- Polyester webbing
- Polyester webbing
- Connector type:
- Aluminium scaffold hook, 63 mm opening
Screwgate karabiner, zinc plated steel, 18 mm opening - Scaffold hook, aluminium, 63 mm opening
Snap hook, zinc plated steel, 22 mm opening
- Housing W×D×H:
- 130×60×760 mm
- 130×60×760 mm
Specifications
Product Family Options
Product Information
- LengthAvailabilityPrice
- 118-0273With screwgate karabiner with swivel and scaffold hookWith screwgate karabiner with swivel and scaffold hook2,8 mLog in for availability1 * 1 STSFr. 418.00Specifications:
More
Specifications
Cat. No.118-0273Model118-0273Cable typePolyester webbingConnector typeAluminium scaffold hook, 63 mm opening
Screwgate karabiner, zinc plated steel, 18 mm openingHousing W×D×H130×60×760 mm - 139-0224With snap hook and swivel scaffold hookSpecifications:
More
Specifications
Cat. No.139-0224Model139-0224Cable typePolyester webbingConnector typeScaffold hook, aluminium, 63 mm opening
Snap hook, zinc plated steel, 22 mm openingHousing W×D×H130×60×760 mm



