High visibility sweatshirt
Sweatshirt made of 50% polyester and 50% cotton. With reflective tape for improved visibility.
- Short zip to top of collar, zip cover
- Phone pocket with zip, and opening and loop for earpiece
- Elasticated waist and cuffs
Weight: 300 g/m²
EN 471 (class 2 – sizes XS - S, class 3 – M - XXL)
: EN 471 (class 2 – sizes XS - S, class 3 – M - XXL)
- Catalog No:
- 113-3649
- KWIN1001342713XL
- 113-3648
- 113-3652
- 113-3647
- KWIN1001341713XL
- 113-3656
- 113-3650
- 113-3639
- 113-3640
- 113-3651
- 113-3655
- 113-3654
- 113-3653
- Garment application:
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Risk area:
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- 50% Polyester und 50% Cotton
- 50% Polyester und 50% Cotton
- 50% Polyester und 50% Cotton
- 50% Polyester und 50% Cotton
- 50% Polyester und 50% Cotton
- 50% Polyester und 50% Cotton
- 50% Polyester und 50% Cotton
- 50% Polyester und 50% Cotton
- 50% Polyester und 50% Cotton
- 50% Polyester und 50% Cotton
- 50% Polyester und 50% Cotton
- 50% Polyester und 50% Cotton
- 50% Polyester und 50% Cotton
- 50% Polyester und 50% Cotton
- Weight:
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
Frequently Bought Together