Ladies coat, Food Line
Supplier: FRISTADS KANSAS
Certificates
About this item
Breathable coats made of 100% cotton. Ideal for hot environments, e.g. in the food industry.
- Snap fasteners
- Two front pockets, two chest pockets
- Adjustable cuffs
Weight: 220 g/m²
Specifications
- Catalog No:
- KWIN1004659002XL
- KWIN100465900M
- KWIN100465900L
- KWIN100465900XL
- KWIN100465900S
- KWIN100465900XS
- Garment application:
- Laboratory, Food
- Laboratory, Food
- Laboratory, Food
- Laboratory, Food
- Laboratory, Food
- Laboratory, Food
- Gender:
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- Sleeve or leg length:
- Short
- Short
- Short
- Short
- Short
- Short
- Closure type:
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Fabric:
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- Weight:
- 220 g/m²
- 220 g/m²
- 220 g/m²
- 220 g/m²
- 220 g/m²
- 220 g/m²
Specifications
Frequently Bought Together