Gilets, Fristads® PR54-521 Design A, black
Supplier: FRISTADS KANSAS
Certificates
About this item
Gilets made from 65% polyester and 35% cotton; napped inner.
- Zip fastening
- 2 breast pockets with flap; front pockets; inner pocket
- Back pleats; waistband adjustable using press studs, plastic press studs
- Colour contrasting: Upper collar, bottom edge of zip cover and pocket edges
Material weight: 260 g/m²
Basic colour: Black
Specifications
- Catalog No:
- 113-5330
- 113-03858
- 113-5323
- 113-03838
- 113-5334
- 113-03855
- 113-03856
- 113-03857
- 113-5333
- 113-03828
- 113-03829
- 113-5319
- 113-03853
- 113-03830
- 113-5331
- 113-5324
- 113-03835
- 113-03854
- 113-03836
- 113-03837
- 113-03873
- 113-03870
- 113-5320
- 113-5341
- 113-03827
- 113-03874
- 113-5332
- 113-03851
- 113-03852
- 113-5337
- 113-03866
- 113-5340
- 113-03846
- 113-03867
- 113-03868
- 113-03869
- 113-03871
- 113-03872
- 113-5339
- 113-5325
- 113-5338
- 113-03842
- 113-03864
- 113-5328
- 113-03865
- 113-03843
- 113-03844
- 113-03845
- 113-5327
- 113-5336
- 113-03859
- 113-03860
- 113-03861
- 113-03840
- 113-5335
- 113-03862
- 113-03841
- 113-03847
- 113-03848
- 113-03849
- 113-5322
- 113-03831
- 113-5329
- 113-03850
- 113-03832
- 113-03833
- 113-5321
- 113-03834
- 113-5326
- 113-03839
- Model:
- PR54-521, Design B, Black
- PR54-521, Design B, Black
- PR54-521, Design B, Black
- PR54-521, Design B, Black
- PR54-521, Design B, Black
- PR54-521, Design B, Black
- PR54-521, Design B, Black
- PR54-521, Design B, Black
- PR54-521, Design B, Black
- PR54-521, Design B, Black
- PR54-521, Design B, Black
- PR54-521, Design B, Black
- PR54-521, Design B, Black
- PR54-521, Design B, Black
- PR54-521, Design B, Black
- PR54-521, Design B, Black
- PR54-521, Design B, Black
- PR54-521, Design B, Black
- PR54-521, Design B, Black
- PR54-521, Design B, Black
- PR54-521, Design B, Black
- PR54-521, Design B, Black
- PR54-521, Design B, Black
- PR54-521, Design B, Black
- PR54-521, Design B, Black
- PR54-521, Design B, Black
- PR54-521, Design B, Black
- PR54-521, Design B, Black
- PR54-521, Design B, Black
- PR54-521, Design B, Black
- PR54-521, Design B, Black
- PR54-521, Design B, Black
- PR54-521, Design B, Black
- PR54-521, Design B, Black
- PR54-521, Design B, Black
- PR54-521, Design B, Black
- PR54-521, Design B, Black
- PR54-521, Design B, Black
- PR54-521, Design B, Black
- PR54-521, Design B, Black
- PR54-521, Design B, Black
- PR54-521, Design B, Black
- PR54-521, Design B, Black
- PR54-521, Design B, Black
- PR54-521, Design B, Black
- PR54-521, Design B, Black
- PR54-521, Design B, Black
- PR54-521, Design B, Black
- PR54-521, Design B, Black
- PR54-521, Design B, Black
- PR54-521, Design B, Black
- PR54-521, Design B, Black
- PR54-521, Design B, Black
- PR54-521, Design B, Black
- PR54-521, Design B, Black
- PR54-521, Design B, Black
- PR54-521, Design B, Black
- PR54-521, Design B, Black
- PR54-521, Design B, Black
- PR54-521, Design B, Black
- PR54-521, Design B, Black
- PR54-521, Design B, Black
- PR54-521, Design B, Black
- PR54-521, Design B, Black
- PR54-521, Design B, Black
- PR54-521, Design B, Black
- PR54-521, Design B, Black
- PR54-521, Design B, Black
- PR54-521, Design B, Black
- PR54-521, Design B, Black
- Garment application:
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- Sleeve or leg length:
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- Weight:
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
Specifications
Frequently Bought Together