Industrial jacket, Fristads® PR54-420 design A, royal blue
Supplier: FRISTADS KANSAS
Certificates
About this item
Hard-wearing jacket made from 65% polyester, 35% cotton, with napped inner.
- Zip fastening
- Two breast pockets with flap, two front pockets, sleeve pocket, phone pocket, pencil pocket, inner pocket
- Back pleats, adjustable waist, plastic press studs
- Colour contrasting: Upper collar, bottom edge of zip cover and pocket edges
Weight: 260 g/m²
Basic colour: Royal blue
Specifications
- Catalog No:
- 113-03170
- 113-4998
- 113-03169
- 113-4983
- 113-03145
- 113-4986
- 113-03146
- 113-03147
- 113-03148
- 113-4985
- 113-03149
- 113-5000
- 113-03174
- 113-4996
- 113-03165
- 113-4993
- 113-03164
- 113-03163
- 113-03162
- 113-4982
- 113-03134
- 113-03135
- 113-03136
- 113-4981
- 113-03137
- 113-03142
- 113-4995
- 113-03168
- 113-03143
- 113-03167
- 113-03144
- 113-03166
- 113-4994
- 113-03153
- 113-4987
- 113-03152
- 113-03151
- 113-03150
- 113-4988
- 113-03161
- 113-4991
- 113-03160
- 113-03157
- 113-03131
- 113-03132
- 113-4979
- 113-03133
- 113-03490
- 113-03138
- 113-03139
- 113-03140
- 113-03489
- 113-03141
- 113-03130
- 113-03159
- 113-03158
- 113-4992
- 113-03175
- 113-03176
- 113-4999
- 113-03177
- 113-4990
- 113-03154
- 113-03155
- 113-4989
- 113-03156
- 113-03171
- 113-03172
- 113-4997
- 113-03173
- 113-4980
- Model:
- PR54-420, design A, royal blue
- PR54-420, design A, royal blue
- PR54-420, design A, royal blue
- PR54-420, design A, royal blue
- PR54-420, design A, royal blue
- PR54-420, design A, royal blue
- PR54-420, design A, royal blue
- PR54-420, design A, royal blue
- PR54-420, design A, royal blue
- PR54-420, design A, royal blue
- PR54-420, design A, royal blue
- PR54-420, design A, royal blue
- PR54-420, design A, royal blue
- PR54-420, design A, royal blue
- PR54-420, design A, royal blue
- PR54-420, design A, royal blue
- PR54-420, design A, royal blue
- PR54-420, design A, royal blue
- PR54-420, design A, royal blue
- PR54-420, design A, royal blue
- PR54-420, design A, royal blue
- PR54-420, design A, royal blue
- PR54-420, design A, royal blue
- PR54-420, design A, royal blue
- PR54-420, design A, royal blue
- PR54-420, design A, royal blue
- PR54-420, design A, royal blue
- PR54-420, design A, royal blue
- PR54-420, design A, royal blue
- PR54-420, design A, royal blue
- PR54-420, design A, royal blue
- PR54-420, design A, royal blue
- PR54-420, design A, royal blue
- PR54-420, design A, royal blue
- PR54-420, design A, royal blue
- PR54-420, design A, royal blue
- PR54-420, design A, royal blue
- PR54-420, design A, royal blue
- PR54-420, design A, royal blue
- PR54-420, design A, royal blue
- PR54-420, design A, royal blue
- PR54-420, design A, royal blue
- PR54-420, design A, royal blue
- PR54-420, design A, royal blue
- PR54-420, design A, royal blue
- PR54-420, design A, royal blue
- PR54-420, design A, royal blue
- PR54-420, design A, royal blue
- PR54-420, design A, royal blue
- PR54-420, design A, royal blue
- PR54-420, design A, royal blue
- PR54-420, design A, royal blue
- PR54-420, design A, royal blue
- PR54-420, design A, royal blue
- PR54-420, design A, royal blue
- PR54-420, design A, royal blue
- PR54-420, design A, royal blue
- PR54-420, design A, royal blue
- PR54-420, design A, royal blue
- PR54-420, design A, royal blue
- PR54-420, design A, royal blue
- PR54-420, design A, royal blue
- PR54-420, design A, royal blue
- PR54-420, design A, royal blue
- PR54-420, design A, royal blue
- PR54-420, design A, royal blue
- PR54-420, design A, royal blue
- PR54-420, design A, royal blue
- PR54-420, design A, royal blue
- PR54-420, design A, royal blue
- PR54-420, design A, royal blue
- Garment application:
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- Weight:
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
Specifications
Frequently Bought Together