Trousers, Fristads® BM-268
Trousers made from 100% cotton twill. Knee pockets made from 100% Cordura®.
- Two side pockets, two roomy back pockets
- Hammer loop, D-ring, leg pocket with flap, one extra pocket with concealed ID card holder
- Folding-rule pocket, comfortably placed on the side seam, with tool holder and pen pocket, phone pocket with flap
- Loop and button for bladed tools
- Preformed knee with knee pockets, internal opening, knee protection to be positioned at various heights
Material weight: 300 g/m²
- Catalog No:
- KWIN100122900C156
- KWIN100122900C44
- KWIN100122900C46
- KWIN100122900C48
- KWIN100122900C50
- KWIN100122900C52
- KWIN100122900C146
- KWIN100122900C54
- KWIN100122900C56
- KWIN100122900C148
- KWIN100122900C58
- KWIN100122900C150
- KWIN100122900C60
- KWIN100122900D100
- KWIN100122900D104
- KWIN100122900D108
- KWIN100122900D112
- KWIN100122900D116
- KWIN100122900D96
- KWIN100122900C152
- KWIN100122900C154
- Model:
- BM-268
- BM-268
- BM-268
- BM-268
- BM-268
- BM-268
- BM-268
- BM-268
- BM-268
- BM-268
- BM-268
- BM-268
- BM-268
- BM-268
- BM-268
- BM-268
- BM-268
- BM-268
- BM-268
- BM-268
- BM-268
- Garment application:
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Fabric:
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- Weight:
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
Frequently Bought Together